Crouse Hinds (Eaton) LT38G Liquidator™ Liquid Tight Connector, Malleable Iron with Aluminum Lug, Straight, Flexible Metal Conduit, 3/8 in. | Graybar Store
     
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight Connector, Malleable Iron with Aluminum Lug, Straight, Flexible Metal Conduit, 3/8 in. - LT38G
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight Connector, Malleable Iron with Aluminum Lug, Straight, Flexible Metal Conduit, 3/8 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LT38G
    SKU: 88306753
    $7.33
    Checking Pricing
         
    Size:3/8 in.
    Standard:UL 467, UL 514B, CUL C22.2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LT38G
    • Size 3/8 in.
    • UNSPSC 39131707
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Flexible Metallic Liquidtight Conduit
    • Standard UL 467, UL 514B, CUL C22.2
    • SKU Spec Sheet
      LT38G Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Liquidator™ liquidtight connector for 3/8 inch flexible metallic liquidtight conduit. Connector is Malleable Iron. Connector has an aluminum grounding lug.
    Liquidator™ Liquid Tight Connector
    • Malleable Iron
    • Use with Liquid Tight Flexible Metal Conduit
    • Provides protection in wet locations
    • Use in tough, industrial and corrosive applications
    • Hex surfaces on gland nut and body
    • Sealing gasket effectively seals out water, oil, dust and dirt
    • Locknut bites into box so will not vibrate loose
    • Cupped long grounding ferrule is distortion-free
    • Concrete tight
    • UL Listed 514B, 467 and E-19189
    • cUL Listed C22.2 No. 18F
    • Class I, Division 2, Class II, Divisions 1 and 2 and Class III, Divisions 1 and 2
    • Suitable for grounding under NEC