Crouse Hinds (Eaton) LT3845G Liquidator™ Liquid Tight Connector, Malleable Iron with Aluminum Lug, 45°, Flexible Metal Conduit, 3/8 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight Connector, Malleable Iron with Aluminum Lug, 45°, Flexible Metal Conduit, 3/8 in. - LT3845G
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight Connector, Malleable Iron with Aluminum Lug, 45°, Flexible Metal Conduit, 3/8 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LT3845G
    SKU: 88306752
    $8.20
    Checking Pricing
         
    Size:3/8 in.
    Standard:UL 467, UL 514B, CSA C22.8
    Additional Features:With 14 To 4 AWG Aluminum Grounding Lug
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LT3845G
    • Size 3/8 in.
    • UNSPSC 39131707
    • Additional Features With 14 To 4 AWG Aluminum Grounding Lug
    Product Overview:
    45° liquidtight connector for 3/8 inch flexible metallic liquidtight conduit. Connector is malleable iron. Connector includes an aluminum grounding lug.