Thomas and Betts LT350-SC Steel City® Liquid Tight Connector, Malleable Iron, Straight, Non-Insulated, 3-1/2 in. | Graybar Store
     
Thomas and Betts - Steel City® Liquid Tight Connector, Malleable Iron, Straight, Non-Insulated, 3-1/2 in. - LT350-SC
+ / - Hover over image to Zoom
Other Views

    Steel City® Liquid Tight Connector, Malleable Iron, Straight, Non-Insulated, 3-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LT350-SC
    SKU: 25690363
    $234.36
    Checking Pricing
         
    Color:Metallic
    Standard:cULus
    Size:3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LT350-SC
    • Color Metallic
    • Size 3-1/2 in.
    • Application Typical Applications Include Motor and Control, Heating and Air Conditioning, Outdoor Lighting and Transformer Connection
    • Type Connectors-Straight
    • UNSPSC 39121420
    Product Overview:
    Steel City® liquid tight conduit connector is 3-1/2 inch. Conduit connector is malleable iron.
    Screw in Ferrule and Split Sealing Ring Makes for a Quick Install While Still Providing a Liquidtight Seal that Meets UL Standards