Arlington LT125A Liquid Tight Connector, Zinc Die Cast, Straight, Insulated Throat, 1-1/4 in. | Graybar Store
     
Arlington - Liquid Tight Connector,  Zinc Die Cast, Straight, Insulated Throat, 1-1/4 in. - LT125A
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Die Cast, Straight, Insulated Throat, 1-1/4 in.

    Manufacturer: Arlington
    Manufacturer #: LT125A
    SKU: 91028860
    $11.83
    Checking Pricing
         
    Color:Silver
    Standard:UL and CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LT125A
    • Color Silver
    • UNSPSC 39121420
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Metallic and Non-Metallic Type B Liquidtight Conduit
    • Standard UL and CSA
    • SKU Spec Sheet
      LT125A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 1/4" INS LT STR CONN Find more information for this part at www.aifittings.com