Crouse Hinds (Eaton) LT12590NM Liquid Tight Connector, Nylon, 90°, Liquid Tight Conduit, Grey, 1-1/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Liquid Tight Connector, Nylon, 90°, Liquid Tight Conduit, Grey, 1-1/4 in. - LT12590NM
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Nylon, 90°, Liquid Tight Conduit, Grey, 1-1/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LT12590NM
    SKU: 25624253
    $15.86
    Checking Pricing
         
    Additional Features:Raintight, Oiltight, Corrosion Resistant, Weight 28 Lb per 100
    Color:Grey
    Standard:UL (CANADA AND US)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LT12590NM
    • Color Grey
    • UNSPSC 39131706
    • Additional Features Raintight, Oiltight, Corrosion Resistant, Weight 28 Lb per 100
    • Bend (Degree) 90
    Product Overview:
    Straight liquidtight connector for 1-1/4 inch non-metallic type B liquidtight conduit. Connector is nylon and grey.