Electri-Flex LT-19-GRY-4-100FT PVC-Coated Galvanized Steel Type LT Grey Liquidtight Conduit, 4 in., 100 ft. | Graybar Store
     
Electri-Flex - PVC-Coated Galvanized Steel Type LT Grey Liquidtight Conduit, 4 in., 100 ft. - LT-19-GRY-4-100FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LT Grey Liquidtight Conduit, 4 in., 100 ft.

    Manufacturer: Electri-Flex
    Manufacturer #: LT-19-GRY-4-100FT
    SKU: 25868288
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Length:100 ft.
    Quick Order:Y
    Color / Finish:Gray
    Bend Radius:12 in. (Static), 52 in. (Dynamic)
    Material:Corrosion Resistant Plated Steel, PVC
    Temp. Rating:-20 to 80°C
    Trade Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LT-19-GRY-4-100FT
    • Type Flexible, Liquidtight
    • UNSPSC 39131706
    • Bend Radius 12 in. (Static), 52 in. (Dynamic)
    • Color / Finish Gray
    • Conduit Type LT
    • Length 100 ft.
    • Temp. Rating -20 to 80°C
    • Trade Size 4 in.
    • Material Corrosion Resistant Plated Steel, PVC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 in. PVC-coated galvanized steel type LT grey liquid-tight conduit. Conduit is 100 ft. A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending.
    These conduits offer the advantages of a flexible sealed raceway coupled with the strength of a metal core.