Philips Day-Brite LT-12-2E-09 Lighting Control Accessories, 120V | Graybar Store
     
Philips Day-Brite - Lighting Control Accessories, 120V - LT-12-2E-09
+ / - Hover over image to Zoom
Other Views

    Lighting Control Accessories, 120V

    Manufacturer: Philips Day-Brite
    Manufacturer #: LT-12-2E-09
    SKU: 99566110
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # LT-12-2E-09
    • UNSPSC 39111800
    • Voltage Rating 120 V
    Product Overview:
    120 V