Graybar Vendor LT 1/2 GRY 100FT COIL Non-Metallic Liquidtight Flexible Conduit, Grey, 1/2 in., 100 ft Coil | Graybar Store
     
Graybar Vendor - Non-Metallic Liquidtight Flexible Conduit, Grey, 1/2 in., 100 ft Coil - LT 1/2 GRY 100FT COIL
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Liquidtight Flexible Conduit, Grey, 1/2 in., 100 ft Coil

    Manufacturer: Graybar Vendor
    Manufacturer #: LT 1/2 GRY 100FT COIL
    SKU: 99489397
    $97.77
    Checking Pricing
         
    Trade Size (Inches):1/2
    Length:100 ft.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # LT 1/2 GRY 100FT COIL
    • UNSPSC 39131706
    • Length 100 ft.
    • Materials PVC
    • Temperature Rating -4 to 176 Deg. F
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    Product Overview:
    1/2 inch liquidtight conduit with grey color. 100 ft. Coil.
    This liquid flexiable non-metalliac conduit is non-conductive and non-corrosive. The conduit is also lightweight for easy handling, transportation and installation.