Sensor Switch LSXR 3PK LSXR Occupancy Sensor, Fixture Mount, PIR, HighBay 360 deg./Small Motion/Standard Range 360 deg./HighBay Bi-Directional Aisleway | Graybar Store
     
Sensor Switch - LSXR Occupancy Sensor, Fixture Mount, PIR, HighBay 360 deg./Small Motion/Standard Range 360 deg./HighBay Bi-Directional Aisleway - LSXR 3PK
+ / - Hover over image to Zoom
Other Views

    LSXR Occupancy Sensor, Fixture Mount, PIR, HighBay 360 deg./Small Motion/Standard Range 360 deg./HighBay Bi-Directional Aisleway

    Manufacturer: Sensor Switch
    Manufacturer #: LSXR 3PK
    SKU: 25672028
    $63.38
    Checking Pricing
         
    Color:White
    Lens Type:HighBay 360°/Small Motion/Standard Range 360°/HighBay Bi-Directional Aisleway
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # LSXR 3PK
    • Color White
    • Lens Type HighBay 360°/Small Motion/Standard Range 360°/HighBay Bi-Directional Aisleway
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: