CommScope LSX-LL/0WB016 LSX Fiber Termination Panel, 11 H x 19 W x 12 in. D, (288) SC/APC Connectors | Graybar Store
     
CommScope - LSX Fiber Termination Panel, 11 H x 19 W x 12 in. D, (288) SC/APC Connectors - LSX-LL/0WB016
+ / - Hover over image to Zoom
Other Views

    LSX Fiber Termination Panel, 11 H x 19 W x 12 in. D, (288) SC/APC Connectors

    Manufacturer: CommScope
    Manufacturer #: LSX-LL/0WB016
    SKU: 25248094
    $4,830.13
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Cable Entry:Up
    Accommodates:288 SC/APC
    Color:Putty White
    Standard:RoHS 2011/65/EU
    Depth:12 in.
    Height:11 in.
    Width:19 in.
    Brand or Series:LSX
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # LSX-LL/0WB016
    • Color Putty White
    • Type Fiber Termination Panel
    • Accommodates 288 SC/APC
    • Brand or Series LSX
    • Cable Entry Up
    • Depth 12 in.
    • Height 11 in.
    • Width 19 in.
    • Material Aluminum
    • For Use With Central Office
    • Standard RoHS 2011/65/EU
    • Country of Origin MX - Mexico
    Product Overview:
    LSX fiber termination panel is 11 inches high, 19 inches wide and 12 inches deep. Fiber termination panel can accommodate (288) SC/ACP connectors.