Federal Signal LSL-024C Litestak Light Module, Clear | Graybar Store
     
Federal Signal - Litestak Light Module, Clear - LSL-024C
+ / - Hover over image to Zoom
Other Views

    Litestak Light Module, Clear

    Manufacturer: Federal Signal
    Manufacturer #: LSL-024C
    SKU: 92071510
    $114.01
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # LSL-024C
    • UNSPSC 39111706
    Product Overview:
    Litestak Light Module 24V Clear - Available in 24VDC, 120VAC and 240VAC, Five lens colors, Surface mount and integrated 3/4-inch pipe mount, Optional sounder available, Indoor use only, Type 1 enclosure, UL and cUL Listed, CSA Certified
    Litestak Light Module 24V Clear - Available in 24VDC, 120VAC and 240VAC, Five lens colors, Surface mount and integrated 3/4-inch pipe mount, Optional sounder available, Indoor use only, Type 1 enclosure, UL and cUL Listed, CSA Certified