Pass and Seymour (Legrand) LSDC-16WV SLIDE 3 SP FSC DIM 1.6A/300W WH | Graybar Store
     
Pass and Seymour (Legrand) - SLIDE 3 SP FSC DIM 1.6A/300W WH - LSDC-16WV
+ / - Hover over image to Zoom
Other Views

    SLIDE 3 SP FSC DIM 1.6A/300W WH

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: LSDC-16WV
    SKU: 25873420
    $49.72
    Checking Pricing
         
    Color:White
    Switch Type:Single Pole
    Wattage:300W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # LSDC-16WV
    • Color White
    • UNSPSC 39122240
    • Switch Style Slide Dimmer
    Product Overview:
    Dual Slide 3-Speed De-Hummer Fan Control with Single Pole Dimmer, White