Pentair Hoffman LSC201512 Type 4 Enclosure, Steel, Screw Cover | Graybar Store
Pentair Hoffman - Type 4 Enclosure, Steel, Screw Cover - LSC201512
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Steel, Screw Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: LSC201512
    SKU: 96071804
    Checking Pricing
    Color:Light Grey
    Depth (Inches):5.91 in.
    Height (Inches):4.72 in.
    Width (Inches):7.87 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LSC201512
    • Color Light Grey
    • Type INLINE#153; Type 4
    • UNSPSC 39121300
    • Brand INLINE
    • Depth (Inches) 5.91 in.
    Product Overview:
    Inst. Box,Type 4 Screw Cover, Bulletin A54 (INLINE Instrumentation Enclosures), Size/Dims: 200x150x120mm, Material/Finish: Steel/LtGray
    Aesthetic styling, with an attractive, durable light-gray finish, makes INLINE#153; Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover. Metric dimensions, 1.4-mm (16 gauge) steel, Seams continuously welded and ground smooth, External formed body flange channels away liquids, Large perimeter body opening, Mounting holes in back of body for direct mounting or optional external mounting brackets, Seamless foam-in-place gasket , Grounding stud on the body, Bonding provision on the door, Hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes, Installation instructions INLINE Screw-Cover Enclosures:, Captivated cover screws with sealing bushings INLINE Hinged-Door and Window-Door Enclosures:, Door opens 180 degrees, Removable hinged door, Self-grounding, slotted quarter-turn latch, Flush-mounted 4.8-mm (3/16-in.) clear polycarbonate window Ratings Mounting brackets required to meet UL/CSA external mounting requirements., UL 508A Listed, Type 3, 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 3, 4, 12, File No. E61997, NEMA/EEMAC Type 4 and 12, CSA, File No. 42186: Type 4 and 12, IEC 6