L. H. Dottie LS1 Standard Drill Bit Kit, 31 pc. | Graybar Store
     
L. H. Dottie - Standard Drill Bit Kit, 31 pc. - LS1
+ / - Hover over image to Zoom
Other Views

    Standard Drill Bit Kit, 31 pc.

    Manufacturer: L. H. Dottie
    Manufacturer #: LS1
    SKU: 25321648
    $65.24
    Checking Pricing
         
    Kit Includes:(5) Slotted, (3) Phillips, (6) Hex Socket, (4) Square, (6) Star, (2) Pozidrive and (2) Clutch Insert Bits, Bit Holder, Hand Driver, Socket Adapter and Case
    No. of Pieces:31 Pc.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LS1
    • Type Standard
    • UNSPSC 27113201
    • Kit Includes (5) Slotted, (3) Phillips, (6) Hex Socket, (4) Square, (6) Star, (2) Pozidrive and (2) Clutch Insert Bits, Bit Holder, Hand Driver, Socket Adapter and Case
    • No. of Pieces 31 Pc.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Standard drill bit set has 31 pieces. Drill bit set includes (5) slotted, (3) Phillips, (6) hex socket, (4) square, (6) star, (2) pozidrive and (2) clutch insert bits, bit holder, hand driver, socket adapter and storage case.
    Standard Drill Bit Kit
    • #0 x 1 Inch Slotted Insert Bit
    • #1 x 1 Inch Slotted Insert Bit
    • #2 x 1 Inch Slotted Insert Bit
    • #3 x 1 Inch Slotted Insert Bit
    • #5 x 1 Inch Slotted Insert Bit
    • #1 x 1 Inch Phillips Insert Bit
    • #2 x 1 Inch Phillips Insert Bit
    • #3 x 1 Inch Phillips Insert Bit
    • #0 x 1 Inch Square Insert Bit
    • #1 x 1 Inch Square Insert Bit
    • #2 x 1 Inch Square Insert Bit
    • #3 x 1 Inch Square Insert Bit
    • #1 x 1 Inch Pozidrive Insert Bit
    • #2 x 1 Inch Pozidrive Insert Bit
    • #2 x 1 Inch Clutch Insert Bit
    • #3 x 1 Inch Clutch Insert Bit
    • IB564 Hex Socket Insert Bit
    • IB332 Hex Socket Insert Bit
    • IB764 Hex Socket Insert Bit
    • IB18 Hex Socket Insert Bit
    • IB964 Hex Socket Insert Bit
    • IB532 Hex Socket Insert Bit
    • IB10 Star Insert Bit
    • IB15 Star Insert Bit
    • IB20 Star Insert Bit
    • IB25 Star Insert Bit
    • IB30 Star Insert Bit
    • IB40 Star Insert Bit
    • 1/4 x 1-1/4 Inch Socket Adapter
    • 1/4 x 3 Inch Magnetic Bit Holder
    • 8 Inch Magnetic Hand Driver
    • Storage Case