Thomas and Betts LS-7.9-520A Ty-Rap Ball-Lock Cable Tie, Uncoated, 20.50 L x 0.305 in. W, 304 Stainless Steel, Metallic (50) | Graybar Store
     
Thomas and Betts - Ty-Rap Ball-Lock Cable Tie, Uncoated, 20.50 L x 0.305 in. W, 304 Stainless Steel, Metallic (50) - LS-7.9-520A
+ / - Hover over image to Zoom
Other Views

    Ty-Rap Ball-Lock Cable Tie, Uncoated, 20.50 L x 0.305 in. W, 304 Stainless Steel, Metallic (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: LS-7.9-520A
    SKU: 25080385
    $4.16
    Checking Pricing
         
    Bundle Diameter (Inches):6.00 in.
    Color:Metallic
    Length:20.5 in. L
    Tensile Strength (Pound):450
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LS-7.9-520A
    • Color Metallic
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 6.00 in.
    • Length 20.5 in. L
    Product Overview:
    Ty-Rap Ball-Lock Cable Tie, Uncoated, 20.50 L x 0.305 in. W, Max. Bundle Dia. 6.00 in., Tensile Strength 450 lb., 304 Stainless Steel, Metallic (50)
    Ball-Lock 304 Stainless Steel Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 520mm (20.5 Inch