Thomas and Betts LS-4.6-680A Ty-Rap¸ Ball-Lock Cable Tie, 304 Stainless Steel, 26.8 L x 0.187 in. W | Graybar Store
     
Thomas and Betts - Ty-Rap¸ Ball-Lock Cable Tie, 304 Stainless Steel, 26.8 L x 0.187 in. W - LS-4.6-680A
+ / - Hover over image to Zoom
Other Views

    Ty-Rap¸ Ball-Lock Cable Tie, 304 Stainless Steel, 26.8 L x 0.187 in. W

    Manufacturer: Thomas and Betts
    Manufacturer #: LS-4.6-680A
    SKU: 25228769
    $3.07
    Checking Pricing
         
    Quick Order:Y
    Color:Natural
    Length:26.8 in.
    Tensile Strength (Pound):200 lb.
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LS-4.6-680A
    • Color Natural
    • UNSPSC 39121703
    • Length 26.8 in.
    Product Overview:
    Ty-Rap¸ stainless steel ball-lock cable tie, 26.8 L x 0.187 in. W, tensile strength 200 lb.

    • Fast, easy installation
    • Rounded edges and smooth surfaces protect installer's hands
    • No crimping or folding required