Thomas and Betts LS-4.6-360B Ty-Rap Ball-Lock Cable Tie, Uncoated, 14.20 L x 0.187 in. W, 316 Stainless Steel, Metallic Grey (50) | Graybar Store
     
Thomas and Betts - Ty-Rap Ball-Lock Cable Tie, Uncoated, 14.20 L x 0.187 in. W, 316 Stainless Steel, Metallic Grey (50) - LS-4.6-360B
+ / - Hover over image to Zoom
Other Views

    Ty-Rap Ball-Lock Cable Tie, Uncoated, 14.20 L x 0.187 in. W, 316 Stainless Steel, Metallic Grey (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: LS-4.6-360B
    SKU: 25651996
    $2.06
    Checking Pricing
         
    Bundle Diameter (Inches):4.00 in.
    Color:Metallic Gray
    Length:14.2 in. L
    Tensile Strength (Pound):200
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LS-4.6-360B
    • Color Metallic Gray
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4.00 in.
    • Length 14.2 in. L
    Product Overview:
    Ty-Rap Ball-Lock Cable Tie, Uncoated, 14.2 L x 0.187 in. W, Max. Bundle Dia. 4.00 in., Tensile Strength 200 lb., 316 Stainless Steel, Metallic Grey (50)
    Ball-Lock 316 Stainless Steel Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 360mm (14.2 Inch