GE Lighting LRXR818840MD Lumination™ LED Downlights, LRX Series, 8 in. Round, 1800 Lumens, 4000K, 0-10V Dimming | Graybar Store
     
GE Lighting - Lumination™ LED Downlights, LRX Series, 8 in. Round, 1800 Lumens, 4000K, 0-10V Dimming - LRXR818840MD
+ / - Hover over image to Zoom
Other Views

    Lumination™ LED Downlights, LRX Series, 8 in. Round, 1800 Lumens, 4000K, 0-10V Dimming

    Manufacturer: GE Lighting
    Manufacturer #: LRXR818840MD
    SKU: 25846763
    $83.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Color:White
    Brand or Series:Lumination™ LRX Series
    Wattage:22
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LRXR818840MD
    • Color White
    • Brand or Series Lumination™ LRX Series
    • Lamp Type LED
    • Voltage 120/227
    • Wattage 22
    • ECCN EAR99
    Product Overview:
    Lumination™ LRX Series LED 8 in. round downlight module rated 1800 lumens, 82 CRI, 4000K color temperature and 0-10V dimming.