GE Lighting LRXR610840MDEL Downlight Housing, LED, Non-IC, 6 in. Housing, 120 to 277V, New Construction, 7.75 in. L, 13 (1000lm)W, 5.8 (650lm)W | Graybar Store
     
GE Lighting - Downlight Housing, LED, Non-IC, 6 in. Housing, 120 to 277V, New Construction, 7.75 in. L, 13 (1000lm)W, 5.8 (650lm)W - LRXR610840MDEL
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, Non-IC, 6 in. Housing, 120 to 277V, New Construction, 7.75 in. L, 13 (1000lm)W, 5.8 (650lm)W

    Manufacturer: GE Lighting
    Manufacturer #: LRXR610840MDEL
    SKU: 25899382
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:New Construction
    Nom. Length (Inches):7.75
    Wattage:13 (1000lm) W, 5.8 (650lm) W
    Additional Features:3000K, 3500K, and 4000K color temperatures, 650-3300 delivered lumens
    Electrical Connector Type:Plug-In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LRXR610840MDEL
    • Additional Features 3000K, 3500K, and 4000K color temperatures, 650-3300 delivered lumens
    • Electrical Connector Type Plug-In
    • Fixture Type 6 in. Housing
    • Housing Installation New Construction
    • Lamp Type LED
    • Nom. Length (Inches) 7.75
    • Voltage 120 to 277 V
    • Wattage 13 (1000lm) W, 5.8 (650lm) W
    • Insulation Rating Non-IC
    • ECCN EAR99
    Product Overview:
    Lumination™ LED Luminaire - LRX Series
    650-3300 delivered lumens;Up to 94 LPW;3000K, 3500K, and 4000K color temperatures;82 CRI;L70 @ 50,000 hours;5 year limited warranty