Hoffman (nVent) LRTK18B Runway Termination Kit, Black/Steel | Graybar Store
     
Hoffman (nVent) - Runway Termination Kit, Black/Steel - LRTK18B
+ / - Hover over image to Zoom
Other Views

    Runway Termination Kit, Black/Steel

    Manufacturer: Hoffman (nVent)
    Manufacturer #: LRTK18B
    SKU: 25027739
    $46.74
    Checking Pricing
         
    Color / Finish:Steel/Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # LRTK18B
    • Type Runway Termination Kit
    • UNSPSC 39131716
    Product Overview:
    Runway Termination Kit, Bulletin DCR (Ladder Tray), Size/Dims: fits 18in, Material/Finish: Steel/Black
    Provides a solid termination when the last section of ladder rack ends away from a wall. Made of steel with a painted or plated finish.