Lutron LRF2-VKLB-P-WH Occupancy Sensor, Manual ON/Automatic OFF Time Delay, LRF2 Series,White, Corner | Graybar Store
     
Lutron - Occupancy Sensor, Manual ON/Automatic OFF Time Delay, LRF2 Series,White, Corner - LRF2-VKLB-P-WH
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Manual ON/Automatic OFF Time Delay, LRF2 Series,White, Corner

    Manufacturer: Lutron
    Manufacturer #: LRF2-VKLB-P-WH
    SKU: 25370812
    $73.68
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Corner
    Additional Features:Complies with California Title 24 Requirements, Hallway:Long, Narrow Field-Of-View for Deeper Coverage
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # LRF2-VKLB-P-WH
    • Color White
    • UNSPSC 41111961
    • Additional Features Complies with California Title 24 Requirements, Hallway:Long, Narrow Field-Of-View for Deeper Coverage
    • Installation Type Corner
    • Series LRF2
    • Time Delay Type Manual ON/Automatic OFF
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Occupancy Sensor, Manual ON/Automatic OFF, LRF2, White, Corner, Complies with California Title 24 Requirements