Lutron LRF2-VCR2B-P-WH Occupancy Sensors Ceiling Mount, Passive Infrared, Auto-On Time Delay, 1 to 30 min Timer Range, 3Vdc,White, Ceiling | Graybar Store
     
Lutron - Occupancy Sensors Ceiling Mount, Passive Infrared, Auto-On Time Delay, 1 to 30 min Timer Range, 3Vdc,White, Ceiling - LRF2-VCR2B-P-WH
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared, Auto-On Time Delay, 1 to 30 min Timer Range, 3Vdc,White, Ceiling

    Manufacturer: Lutron
    Manufacturer #: LRF2-VCR2B-P-WH
    SKU: 25481718
    $73.68
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # LRF2-VCR2B-P-WH
    • Color White
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • Time Delay Type Auto-On
    • Timer Range 1 to 30 min
    • Voltage 3 V dc
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wireless Occupancy Sensor