Square D (Schneider Electric) LR9F5563 TeSys LRF, Motor Protection, Compatibility To Lc1F115 To Lc1F185, 48 To 80A Adj Range, Class 20 | Graybar Store
     
Square D (Schneider Electric) - TeSys LRF, Motor Protection, Compatibility To Lc1F115 To Lc1F185, 48 To 80A Adj Range, Class 20 - LR9F5563
+ / - Hover over image to Zoom
Other Views

    TeSys LRF, Motor Protection, Compatibility To Lc1F115 To Lc1F185, 48 To 80A Adj Range, Class 20

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LR9F5563
    SKU: 97214799
    $411.82
    Checking Pricing
    Items sold in feet or each.
         
    Amperage Rating:48 to 80A Adjustable Range
    Voltage Rating:600 Vac
    Contact Operation:1NO/1NC
    Quick Order:Y
    Poles:3-Pole
    Connections:Screw Clamp
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LR9F5563
    • Connections Screw Clamp
    • UNSPSC 39122330
    • Amperage Rating 48 to 80A Adjustable Range
    • Class Rating 10
    • Contact Operation 1NO/1NC
    • Poles 3-Pole
    • Voltage Rating 600 Vac
    • SKU Spec Sheet
      LR9F5563 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    TeSys LR9F electronic overload relay from Schneider Electric to be used with a TeSys F contactor. With a thermal range 48-80A, a tripping class 20 and phase unbalance protection, it protects motors 40 to 50HP motors.
    TeSys LR9F electronic overload relay from Schneider Electric is used with a TeSys F contactor. With a thermal range 48A to 80A, a tripping class 20 and phase unbalance protection, it protects 40HP to 50HP motors. It provides manual test, stop & reset buttons, trip auxiliary 1NO+1NC contacts and flag indicator. It is multistandards certified (IEC, UL, CSA, CCC) and Green Premium compliant (RoHs/Reach).