Crouse Hinds (Eaton) LR97 FORM 7 Type LR Conduit Body, 3-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - FORM 7 Type LR Conduit Body, 3-1/2 in. - LR97
+ / - Hover over image to Zoom
Other Views

    FORM 7 Type LR Conduit Body, 3-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LR97
    SKU: 88073389
    $562.50
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Electrogalvanized With Aluminum Acrylic Painted
    Form:Form 7
    Length:12-11/16 in.
    Height:4-7/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LR97
    • Application Rigid Conduit
    • Type LR
    • UNSPSC 39131708
    • Color / Finish Electrogalvanized With Aluminum Acrylic Painted
    • Form Form 7
    • Height 4-7/8 in.
    • Length 12-11/16 in.
    • Materials Feraloy Iron Alloy
    • SKU Spec Sheet
      LR97 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3 1/2 LR Form 7 Conduit Body
    3 1/2 LR FORM 7 CONDUIT BODY