Crouse Hinds (Eaton) LR95 CGN Form 7 Type LR Conduit Body Cover/Gasket, 3-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Form 7 Type LR Conduit Body Cover/Gasket, 3-1/2 in. - LR95 CGN
+ / - Hover over image to Zoom
Other Views

    Form 7 Type LR Conduit Body Cover/Gasket, 3-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LR95 CGN
    SKU: 96015997
    $487.27
    Checking Pricing
         
    Brand or Series:Series 5
    Color / Finish:Epoxy Powder Painted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LR95 CGN
    • Application Rigid/IMC/EMT Conduit
    • Type LR
    • UNSPSC 39131708
    • Brand or Series Series 5
    • Color / Finish Epoxy Powder Painted
    • Connection Type Threaded/ Set Screw
    • Materials Die Cast Copper Free Aluminum
    • SKU Spec Sheet
      LR95 CGN Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    3 1/2 Rigid LR Conduit Body Cvr And Gasket Aluminum
    3 1/2 RIGID LR CONDUIT BODY CVR AND GASKET ALUMINUM