Lithonia Lighting LR48 J4 Indoor Fixture Accessories, 4 ft L | Graybar Store
     
Lithonia Lighting - Indoor Fixture Accessories, 4 ft L - LR48 J4
+ / - Hover over image to Zoom
Other Views

    Indoor Fixture Accessories, 4 ft L

    Manufacturer: Lithonia Lighting
    Manufacturer #: LR48 J4
    SKU: 96021148
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:4 ft. L
    Use With:L Series Standard Strip Light
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LR48 J4
    • UNSPSC 39111533
    • Length 4 ft. L
    • Use With L Series Standard Strip Light
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    L Standard Industrials Reflector