Square D (Schneider Electric) LR3D07 TeSys Overload Relay, Type D, Class 10, 1.6 to 2.5A Current Setting | Graybar Store
     
Square D (Schneider Electric) - TeSys Overload Relay, Type D, Class 10, 1.6 to 2.5A Current Setting - LR3D07
+ / - Hover over image to Zoom
Other Views

    TeSys Overload Relay, Type D, Class 10, 1.6 to 2.5A Current Setting

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LR3D07
    SKU: 22048937
    $73.90
    Checking Pricing
         
    Amperage Rating:1.6 to 2.5A
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LR3D07
    • UNSPSC 39122330
    • Amperage Rating 1.6 to 2.5A
    Product Overview:
    BIMETALLIC OVERLOAD RELAY 600V 2.5A IEC
    Schneider Electric,BIMETALLIC OVERLOAD RELAY 600V 2.5A IEC,-20C to 60C,1.6A to 2.5A,1.6A to 2.5A,1NO and 1NC,3,600VAC,D09-D32,Direct or Standalone with separate mounting,IEC Bimetal Overload relay, Class 20 without single phase sensitivity 1.6-2.5A,Manual or Auto (or remote with module sold separately),Overload Relay,TeSys,TeSys D contactors or Standalone.,Thermal - Ambient Compensated Bi-Metallic/Differential Class 10 w/o Single Phase Sens.,UL Listed - CSA Certified - CE Marked