Lithonia Lighting LQM S W 3 G 120/277 EL N SD M6 Emergency Exit Signs, Thermoplastic, LED, 1 Face, Nickel Cadmium,White HousingWith Green Letters | Graybar Store
     
Lithonia Lighting - Emergency Exit Signs, Thermoplastic, LED, 1 Face, Nickel Cadmium,White HousingWith Green Letters - LQM S W 3 G 120/277 EL N SD M6
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Thermoplastic, LED, 1 Face, Nickel Cadmium,White HousingWith Green Letters

    Manufacturer: Lithonia Lighting
    Manufacturer #: LQM S W 3 G 120/277 EL N SD M6
    SKU: 25511964
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Self Powered with LED
    Battery Type:Nickel Cadmium
    Color:White Housing With Green Letters
    Fixture Wattage:0.66 (120 V) W, 0.70 (277 V) W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LQM S W 3 G 120/277 EL N SD M6
    • Color White Housing With Green Letters
    • UNSPSC 39111708
    • Additional Features Self Powered with LED
    • Battery Type Nickel Cadmium
    • Fixture Wattage 0.66 (120 V) W, 0.70 (277 V) W
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Faces 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LQM Quantum® LED Exit Sign
    Innovative snap-together design allows installation in less than three minutes;The typical life of the exit LED lamp is 10 years. Consumes less than one watt of energy;Fully assembled single-face exit with extra faceplate for easy field conversion to double-face standard;Replaceable chevron directional indicator knockouts for choice of direction;Universal (top, end or back) mounting with canopy included;Self-diagnostics and FIDO wireless monitoring options