Lithonia Lighting LQC W 1 R Emergency Exit Signs, Aluminum, LED, 1 Face,White HousingWith Red Letters, 0.6 (120V)W, 0.7 (277V)W | Graybar Store
     
Lithonia Lighting - Emergency Exit Signs, Aluminum, LED, 1 Face,White HousingWith Red Letters, 0.6 (120V)W, 0.7 (277V)W - LQC W 1 R
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Aluminum, LED, 1 Face,White HousingWith Red Letters, 0.6 (120V)W, 0.7 (277V)W

    Manufacturer: Lithonia Lighting
    Manufacturer #: LQC W 1 R
    SKU: 25650683
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:AC Only LED
    Color:White Housing With Red Letters
    Fixture Wattage:0.6 (120 V) W, 0.7 (277 V) W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LQC W 1 R
    • Color White Housing With Red Letters
    • UNSPSC 39111708
    • Additional Features AC Only LED
    • Fixture Wattage 0.6 (120 V) W, 0.7 (277 V) W
    • Housing Material Aluminum
    • Lamp Type LED
    • Number of Faces 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LQC Quantum® LED Die-Cast Exit Sign
    Die-cast aluminum construction - compact housing. Brushed aluminum faceplate with matte black electrostatic polymeric trim. Clear lacquer finish on brushed face inhibits fingerprints and other surface contaminants. Also available in white housing and face;Fully overlapping light seal prevents light leaks. Universal direction chevron knockouts are concealed and easily removed;Provisions for conduit entry and pendant mounting;U.S. Patent No. 5,739,639. Other patents pending;The typical life of the exit LED lamp is 10years;Universal (top, end or back) mounting. Completely concealed, easily removed mounting knockouts and hole plugs. No exposed hardware. Die-cast aluminum canopy provided. Faceplate accessory kit available for one-face to two-face field conversion;Dual-voltage input capability 120 or 277 VAC. Emergency models provided with test-switch, status indicator and a battery that automatically recharges when normal power is restored;Emergency models provided with maintenance-free, sealed nickel-cadmium battery to provide 90 minutes of emergency power if necessary