RAB Lighting LQ200 Incandescent Lamp, T3, Double-Ended Base, 200W, 3600 lm Initial Lumens, 2000 Rated Life Hrs.,White | Graybar Store
     
RAB Lighting - Incandescent Lamp, T3, Double-Ended Base, 200W, 3600 lm Initial Lumens, 2000 Rated Life Hrs.,White - LQ200
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp, T3, Double-Ended Base, 200W, 3600 lm Initial Lumens, 2000 Rated Life Hrs.,White

    Manufacturer: RAB Lighting
    Manufacturer #: LQ200
    SKU: 94000181
    $8.72
    Checking Pricing
         
    Quick Order:Y
    Wattage:200 W
    Initial Lumens:3600 lm
    Rated Life (Hour):2000
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # LQ200
    • Color White
    • UNSPSC 39101601
    • Base Type Double-Ended
    • Bulb Shape T3
    • Initial Lumens 3600 lm
    • Rated Life (Hour) 2000
    • Wattage 200 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LQ200 Incandescant Lamp