Cooper Lighting (Eaton) LPX7BKDH Emergency Exit Signs, Polycarbonate, LED, 2 Face, Sealed Nickel Cadmium,White | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Exit Signs, Polycarbonate, LED, 2 Face, Sealed Nickel Cadmium,White - LPX7BKDH
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Polycarbonate, LED, 2 Face, Sealed Nickel Cadmium,White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: LPX7BKDH
    SKU: 25650317
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Self Powered with LED
    Battery Type:Sealed Nickel Cadmium
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # LPX7BKDH
    • Color White
    • Additional Features Self Powered with LED
    • Battery Type Sealed Nickel Cadmium
    • Housing Material Polycarbonate
    • Lamp Type LED
    • Number of Faces 2
    • ECCN EAR99
    Product Overview:
    Sure-Lites LPX SERIES POLYCARBONATE EXIT SURFACE MOUNT LED LAMPS EXIT LIGHTING
    Dual voltage input 120/277 VAC;Injection-molded polycarbonate housing;Ships with both red and green LED lamping;Premium nickel cadmium battery;Self-powered exits are fully charged in 24 hours;Ceiling, wall or end-mountable;Snap-fit canopy included;Snap-out or snap-in chevron directional indicators