Bussmann (Eaton) LPS-RK-12SPI Low Peak™ LPS-RK-SPI Series Class RK1 Time Delay Fuse, Indicating, Dual-Element, Current-Limiting, 12A, 600VAC/300VDC | Graybar Store
     
Bussmann (Eaton) - Low Peak™ LPS-RK-SPI Series Class RK1 Time Delay Fuse, Indicating, Dual-Element, Current-Limiting, 12A, 600VAC/300VDC - LPS-RK-12SPI
+ / - Hover over image to Zoom
Other Views

    Low Peak™ LPS-RK-SPI Series Class RK1 Time Delay Fuse, Indicating, Dual-Element, Current-Limiting, 12A, 600VAC/300VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LPS-RK-12SPI
    SKU: 25029900
    $38.87
    Checking Pricing
         
    Voltage Rating:600VAC/300VDC
    Amps:12A
    Element:Dual
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LPS-RK-12SPI
    • UNSPSC 39121606
    • Amps 12A
    • Fuse Type Low-Peak Dual-Element Time-Delay Class RK1 Fuse With Indicator (600V)
    • Voltage Rating 600VAC/300VDC
    • Element Dual
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Low Peak™ LPS-RK-SPI Series Class RK1 12A 600VAC/300VDC dual element time delay fuse with indicator.
    Bussmann Low-Peak™ ultimate protection Class RK1 dual element, current limiting, time-delay fuse with indicator.

    LPS-RK 600V Class RK1

    Specifications

    • Voltage Rating: 600V AC / 300V DC

    Agency Information:

    • UL Listed Special Purpose (meets all performance requirements of UL Standard 248-12 for Class RK1 fuses), Guide JFHR, File E56412. CSA Certified, (200,000AIR), Class RK1 per CSA C22.2, No. 248.12, Class 1422-02, File 53787

    Features

    • Current-limitation for maximum short-circuit protection
    • Type "2" protection for IEC and NEMA starters when properly sized
    • Permanent fuse indication
    • High inrush current motor protection
    • Time-delay permits 130% FLA sizing for back-up motor protection
    • Protection against single-phase motor damage
    • Low watt loss power consumption
    • Minimum voltage indication is 75V A

    Typical Applications

    • Branch Circuits
    • Motors
    • Transformers
    • Solenoids
    • General Purpose Circuits