Bussmann (Eaton) LPN-RK-150SPI Low Peak™ LPN-RK-SP Series Class RK1 Time Delay Fuse, Indicating, Dual-Element, Current-Limiting, 150A, 250VAC/125VDC | Graybar Store
     
Bussmann (Eaton) - Low Peak™ LPN-RK-SP Series Class RK1 Time Delay Fuse, Indicating, Dual-Element, Current-Limiting, 150A, 250VAC/125VDC - LPN-RK-150SPI
+ / - Hover over image to Zoom
Other Views

    Low Peak™ LPN-RK-SP Series Class RK1 Time Delay Fuse, Indicating, Dual-Element, Current-Limiting, 150A, 250VAC/125VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LPN-RK-150SPI
    SKU: 25047278
    $154.73
    Checking Pricing
         
    Amps:150A
    Voltage Rating:250 V AC, 250 V DC
    Interrupt Rating:300000 Amp (RMS Sym.), 100000 Amp (DC)
    Element:Dual
    Additional Features:Electrically Isolated End Cap
    Standard:UL, CSA C22.2, CE
    Response Time:10 S at 500%
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LPN-RK-150SPI
    • Application Large Distribution Switchboards; Machinery Disconnects; Power Panelboards
    • UNSPSC 39121606
    • Additional Features Electrically Isolated End Cap
    • Amps 150A
    • Fuse Dimension 2.88 Dia x 10.38 L in.
    • Fuse Type Ultimate Protection Time-Delay Fuse
    • Voltage Rating 250 V AC, 250 V DC
    • Element Dual
    • Response Time 10 S at 500%
    • Interrupt Rating 300000 Amp (RMS Sym.), 100000 Amp (DC)
    • Standard UL, CSA C22.2, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    150A 250V Class RK1 Low Peak Dual Element, Time Delay Fuse
    150A 250V Class RK1 Low Peak Dual Element, Time Delay Fuse