GE Lighting LPL-W18-120D-930 78879-LED Lamp and System, AL10, 12V,White, 6.8W, 3000K, Beam Spread 120°, 290 lm Initial Lumens, 50000 Rated Life Hrs. | Graybar Store
     
GE Lighting - 78879-LED Lamp and System, AL10, 12V,White, 6.8W, 3000K, Beam Spread 120°, 290 lm Initial Lumens, 50000 Rated Life Hrs. - LPL-W18-120D-930
+ / - Hover over image to Zoom
Other Views

    78879-LED Lamp and System, AL10, 12V,White, 6.8W, 3000K, Beam Spread 120°, 290 lm Initial Lumens, 50000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: LPL-W18-120D-930
    SKU: 25784184
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Alternate Manufacturer Part No.:78879
    Additional Features:Contains No Lead, Mercury or Glass
    Wattage:6.8 W
    Color Temperature (Kelvin):3000
    Beam Spread:120 °
    Initial Lumens:290 lm
    Rated Life (Hour):50000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LPL-W18-120D-930
    • Color White
    • Additional Features Contains No Lead, Mercury or Glass
    • Alternate Manufacturer Part No. 78879
    • Beam Spread 120 °
    • Bulb Shape AL10
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 290 lm
    • Rated Life (Hour) 50000
    • Voltage 12 V
    • Wattage 6.8 W
    • ECCN EAR99
    Product Overview:
    LED Lamp and System, AL10, 12 V, White, 78879, Contains No Lead, Mercury or Glass