B-Line (Eaton) LPK86 Louver Plate Kit, Steel, 0.25 in. D, 8.19 in. H, 10.5 in. W, Grey | Graybar Store
     
B-Line (Eaton) - Louver Plate Kit, Steel, 0.25 in. D, 8.19 in. H, 10.5 in. W, Grey - LPK86
+ / - Hover over image to Zoom
Other Views

    Louver Plate Kit, Steel, 0.25 in. D, 8.19 in. H, 10.5 in. W, Grey

    Manufacturer: B-Line (Eaton)
    Manufacturer #: LPK86
    SKU: 25156939
    $140.77
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Mounting Instruction and Hardware Included
    Color:Grey
    Depth:0.25 in.
    Height:8.19 in.
    Width:10.5 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # LPK86
    • Color Grey
    • Type Louver Plate Kit
    • UNSPSC 39121321
    • Additional Features Mounting Instruction and Hardware Included
    • Depth 0.25 in.
    • Height 8.19 in.
    • Width 10.5 in.
    • Material Steel
    • For Use With Enclosures
    • SKU Spec Sheet
      LPK86 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Louver Plate Kit, Enclosures, Steel, 0.25 in, 8.19 in, 10.50 in, Grey, Mounting Instruction and Hardware Included