B-Line (Eaton) LPK34 Louver Plate Kit | Graybar Store
B-Line (Eaton) - Louver Plate Kit - LPK34
+ / - Hover over image to Zoom
Other Views

    Louver Plate Kit

    Manufacturer: B-Line (Eaton)
    Manufacturer #: LPK34
    SKU: 99805974
    $51.59
    Checking Pricing
    Items sold in feet or each.
         
    Color:ANSI 61 Grey
    Depth:0.25 in.
    Height:4.75 in.
    Width:4.5 in.
    Material:Polyester Powder Coated 16 Gauge Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # LPK34
    • Color ANSI 61 Grey
    • Application Enclosure, Filter Kits
    • Type Louver Plate Kit
    • UNSPSC 39121321
    • Depth 0.25 in.
    • Height 4.75 in.
    • Width 4.5 in.
    • Material Polyester Powder Coated 16 Gauge Steel
    • SKU Spec Sheet
      LPK34 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LOUVER PLATE KIT