Bussmann (Eaton) LPJ-500SPI Low-Peak™ LPJ-SPI Series Class J Time Delay Fuse, Indicating, Dual-Element, Current-Limiting, 500A, 600VAC/300VDC | Graybar Store
     
Bussmann (Eaton) - Low-Peak™ LPJ-SPI Series Class J Time Delay Fuse, Indicating, Dual-Element, Current-Limiting, 500A, 600VAC/300VDC - LPJ-500SPI
+ / - Hover over image to Zoom
Other Views

    Low-Peak™ LPJ-SPI Series Class J Time Delay Fuse, Indicating, Dual-Element, Current-Limiting, 500A, 600VAC/300VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LPJ-500SPI
    SKU: 25047260
    $775.15
    Checking Pricing
         
    Voltage Rating:600 Vac, 300 Vdc
    Amps:500A
    Interrupt Rating:300000 Amp (RMS Symmetrical UL), 100000 Amp (DC)
    Element:Dual
    Standard:UL, CSA C22.2, CE
    Response Time:10 S at 500%
    Connection:Bolted Blade End X Bolted Blade End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LPJ-500SPI
    • Application Combination Starters; Machinery Disconnects; Motor Control Centers; Power Panelboards
    • UNSPSC 39121626
    • Amps 500A
    • Fuse Dimension 2 Dia x 7.13 L in
    • Fuse Type Ultimate Protection Time-Delay Fuse
    • Voltage Rating 600 Vac, 300 Vdc
    • Element Dual
    • Response Time 10 S at 500%
    • Connection Bolted Blade End X Bolted Blade End
    • Interrupt Rating 300000 Amp (RMS Symmetrical UL), 100000 Amp (DC)
    • Standard UL, CSA C22.2, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    500A 600V Class J Low Peak Dual Element, Time Delay Fuse
    500A 600V Class J Low Peak Dual Element, Time Delay Fuse