Salisbury LPG10A/8H Glove, Orange, Goatskin Leather, Leather Protector Glove, 8H | Graybar Store
     
Salisbury - Glove, Orange, Goatskin Leather, Leather Protector Glove, 8H - LPG10A/8H
+ / - Hover over image to Zoom
Other Views

    Glove, Orange, Goatskin Leather, Leather Protector Glove, 8H

    Manufacturer: Salisbury
    Manufacturer #: LPG10A/8H
    SKU: 99423249
    $87.42
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Glove Material Type:Goatskin Leather
    Size:8H
    Glove Type:Leather Protector Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # LPG10A/8H
    • Color Orange
    • Size 8H
    • Application Electrical Safety
    • Glove Material Type Goatskin Leather
    • Glove Type Leather Protector Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Glove, Electrical Safety, Orange, Goatskin Leather, Leather Protector Glove, 8H