Arlington LPCG753Z Low Profile Strain Relief Cord Connector, Zinc Die Cast, Straight, Liquid Tight, 3/4 in., 0.1 to 0.3 in. | Graybar Store
     
Arlington - Low Profile Strain Relief Cord Connector, Zinc Die Cast, Straight, Liquid Tight, 3/4 in., 0.1 to 0.3 in. - LPCG753Z
+ / - Hover over image to Zoom
Other Views

    Low Profile Strain Relief Cord Connector, Zinc Die Cast, Straight, Liquid Tight, 3/4 in., 0.1 to 0.3 in.

    Manufacturer: Arlington
    Manufacturer #: LPCG753Z
    SKU: 96009079
    $6.05
    Checking Pricing
         
    Color:Silver
    Material:Zinc
    Standard:UL and CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LPCG753Z
    • Color Silver
    • UNSPSC 39121413
    • Materials Nylon
    Product Overview:
    Cord connector connects cable 0.100 to 0.300 inch to 3/4 inch conduit hub. Connector is straight, liquid tight and has a strain relief. Connector is zinc die cast.
    Low profile cord connector has a unique grommet with gripping fingers.
    • Largest cord range in the industry
    • Liquid tight seal and superior pull-out resistance is accomplished just by tightening the nut
    • Sealing ring insures a liquid-tight seal when installing in non-threaded openings
    • Liquid tight and oil tight