Erico (nVent) LPC810 Stamped Adhesive Cable Fastener, Copper, 2.93 in. W x 2.44 in. D | Graybar Store
     
Erico (nVent) - Stamped Adhesive Cable Fastener, Copper, 2.93 in. W x 2.44 in. D - LPC810
+ / - Hover over image to Zoom
Other Views

    Stamped Adhesive Cable Fastener, Copper, 2.93 in. W x 2.44 in. D

    Manufacturer: Erico (nVent)
    Manufacturer #: LPC810
    SKU: 25528104
    $2.98
    Checking Pricing
         
    Quick Order:Y
    Mounting Type:Adhesive Mount
    Material:Copper
    Width:2.93 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # LPC810
    • UNSPSC 39121621
    • Mounting Type Adhesive Mount
    • Width 2.93 in.
    • Material Copper
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Erico Stamped Adhesive Cable Fastener, Copper, 2.93 in. W x 2.44 in. D

    • Crimp hold cable fastener
    • Flat cable holder for use with hot pitch, roofing compound or commercial adhesive on built-up roof surfaces where holes cannot be made for anchoring cable