Erico (nVent) LPC122L250 Lighting Control Accessories, 250 ft L, 32 Conductor, 65.6Kcmil | Graybar Store
     
Erico (nVent) - Lighting Control Accessories, 250 ft L, 32 Conductor, 65.6Kcmil - LPC122L250
+ / - Hover over image to Zoom
Other Views

    Lighting Control Accessories, 250 ft L, 32 Conductor, 65.6Kcmil

    Manufacturer: Erico (nVent)
    Manufacturer #: LPC122L250
    SKU: 25862745
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:250 ft.
    No. of Conductors:32
    Wire Size:65.6 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # LPC122L250
    • No. of Conductors 32
    • UNSPSC 39121621
    • Length 250 ft.
    • Wire Size 65.6 kcmil
    • ECCN EAR99
    Product Overview:
    250 ft, 32, 65.6 kcmil