WattStopper LP8S-8-115 Lighting Control Panel, 8-Relay | Graybar Store
     
WattStopper - Lighting Control Panel, 8-Relay - LP8S-8-115
+ / - Hover over image to Zoom
Other Views

    Lighting Control Panel, 8-Relay

    Manufacturer: WattStopper
    Manufacturer #: LP8S-8-115
    SKU: 22083148
    $1,215.31
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LP8S-8-115
    • UNSPSC 39121500
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LP8 Peanut Lighting Control Panels provide simple, effective zone-based control of exterior and interior lighting in small applications. Panels control up to eight channels or zones of lighting. Zones respond to control signals from the system clock (or other signalling device) to turn lighting on and off. LP8 Panels ship pre-assembled in easy-to-install compact packages available for surface and flush mounting. They consist of relays, a system clock, panel intelligence, power supply, tub and cover. The standard enclosure is NEMA 1-rated. with 8 relays, surface cover, 115 volt power supply.