Siemon LP6A-03-05 Copper Patch Cables, 3 ft., Yellow, RJ-45, Cat 6A | Graybar Store
     
Siemon - Copper Patch Cables,  3 ft., Yellow, RJ-45, Cat 6A - LP6A-03-05
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Yellow, RJ-45, Cat 6A

    Manufacturer: Siemon
    Manufacturer #: LP6A-03-05
    SKU: 25214671
    $16.85
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Shielding:Non Shielded
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # LP6A-03-05
    • Color Yellow
    • Shielding Non Shielded
    • Connector Type RJ-45
    • Length 3 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568A, T568B, 3 ft, Yellow, Non Shielded, RJ-45