Salisbury LP3S/9 Glove, Orange, Cowhide Leather, Leather Protector Glove, 9 | Graybar Store
     
Salisbury - Glove, Orange, Cowhide Leather, Leather Protector Glove, 9 - LP3S/9
+ / - Hover over image to Zoom
Other Views

    Glove, Orange, Cowhide Leather, Leather Protector Glove, 9

    Manufacturer: Salisbury
    Manufacturer #: LP3S/9
    SKU: 25397388
    $91.69
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Glove Material Type:Cowhide Leather
    Size:9
    Glove Type:Leather Protector Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # LP3S/9
    • Color Orange
    • Size 9
    • Application Electrical Safety
    • Glove Material Type Cowhide Leather
    • Glove Type Leather Protector Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    OAL Length: 12, Sizes: 8, 8.5, 9, 9.5, 10, 10.5, 11, 11.5, 12