Bussmann (Eaton) LP303502 Terminal Block, Single Row, Black, 2-Pole | Graybar Store
     
Bussmann (Eaton) - Terminal Block, Single Row, Black, 2-Pole - LP303502
+ / - Hover over image to Zoom
Other Views

    Terminal Block, Single Row, Black, 2-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LP303502
    SKU: 25416984
    $1.00
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LP303502
    • UNSPSC 39121410
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Single Row Terminal Blocks, 30A, industrial, Black, #6-32 TPI screw, Closed base/mount end, Two-pole, -40 to 105 deg C, Break down voltage 3500V, Barrier, 150V, #22 to 12 AWG (Copper), Molded thermoplastic base, nickel plated brass philslot
    Single Row Terminal Blocks, 30A, industrial, Black, #6-32 TPI screw, Closed base/mount end, Two-pole, -40 to 105 deg C, Break down voltage 3500V, Barrier, 150V, #22 to 12 AWG (Copper), Molded thermoplastic base, nickel plated brass philslot