Pentair Hoffman LP2360 Inline™ Enclosure Panel, Steel, 230 x 600 mm. | Graybar Store
     
Pentair Hoffman - Inline™ Enclosure Panel, Steel, 230 x 600 mm. - LP2360
+ / - Hover over image to Zoom
Other Views

    Inline™ Enclosure Panel, Steel, 230 x 600 mm.

    Manufacturer: Pentair Hoffman
    Manufacturer #: LP2360
    SKU: 25152903
    $24.76
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LP2360
    • Color White
    • Type INLINE#153; Landscape Panels
    • Brand INLINE
    Product Overview:
    Panel, Bulletin A54P (INLINE Instrumentation Enclosure Panels), Size/Dims: fits 230x600mm, Material/Finish: Steel/White
    Panels are 12 gauge steel with a white polyester powder paint or conductive finish. They include a labeled ground hole sized for an M6 screw. Panels mount on studs provided in the enclosure or to optional DIN mounting brackets.