L. H. Dottie LP100300 Line Package, 300 ft. x 1 in. | Graybar Store
     
L. H. Dottie - Line Package, 300 ft. x 1 in. - LP100300
+ / - Hover over image to Zoom
Other Views

    Line Package, 300 ft. x 1 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: LP100300
    SKU: 25445958
    $29.70
    Checking Pricing
         
    Additional Features:Features: Nylon Line, Color Coded, 17 Lb Tensile Strength
    Color:White
    Conduit Size (Inches):1 in.
    Length:300 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LP100300
    • Color White
    • Application Electrical
    • Type Line Package
    • UNSPSC 39121722
    • Additional Features Features: Nylon Line, Color Coded, 17 Lb Tensile Strength
    • Conduit Size (Inches) 1 in.
    • Length 300 ft.
    • Materials Nylon
    • ECCN EAR99
    Product Overview:
    Dottie L H Company 1 X 300' Line Packages - Nylon 17# Tensile - White