Times Microwave LP-STRL-NFF Blocked Arrestor, NF/NF | Graybar Store
     
Times Microwave - Blocked Arrestor, NF/NF - LP-STRL-NFF
+ / - Hover over image to Zoom
Other Views

    Blocked Arrestor, NF/NF

    Manufacturer: Times Microwave
    Manufacturer #: LP-STRL-NFF
    SKU: 25451015
    $78.68
    Checking Pricing
         
    Additional Features:Brass Body with trimetal plating and laser engraved part numbers
    Amps:50kA
    Clamping Voltage:Less than 1Vpk
    Color:Silver
    Max. Surge Current:50kA
    Protection Type:Lightning protection
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Times Microwave
    • Manufacturer # LP-STRL-NFF
    • Color Silver
    • Additional Features Brass Body with trimetal plating and laser engraved part numbers
    • Amps 50kA
    • Brand LP-STRL
    • Clamping Voltage Less than 1Vpk
    • Max. Surge Current 50kA
    • Protection Type Lightning protection
    • ECCN EAR99
    Product Overview: