GE Lighting F13BX/850/ECO 97572 T4 Compact Fluorescent Lamp, 2-Pin Low Wattage Biax®, GX23 Base, 13W, 5000K | Graybar Store
     
GE Lighting - 97572 T4 Compact Fluorescent Lamp, 2-Pin Low Wattage Biax®, GX23 Base, 13W, 5000K - F13BX/850/ECO
+ / - Hover over image to Zoom
Other Views

    97572 T4 Compact Fluorescent Lamp, 2-Pin Low Wattage Biax®, GX23 Base, 13W, 5000K

    Manufacturer: GE Lighting
    Manufacturer #: F13BX/850/ECO
    SKU: 25084472
    $4.35
    Checking Pricing
         
    Wattage:13W
    Rated Life (Hour):10000
    Color Temperature (Kelvin):5000
    Packaging:100 Per Case
    Alternate Manufacturer Part No.:97572
    Length:7 in. L
    Initial/Mean Lumens:825/710
    CRI:80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F13BX/850/ECO
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 97572
    • Base Type GX23
    • Bulb Shape T4
    • Color Temperature (Kelvin) 5000
    • CRI 80
    • Initial/Mean Lumens 825/710
    Product Overview:
    GE Ecolux® Biax® T4 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse