Bussmann (Eaton) LPS-RK-6SP Low Peak™ LPS-RK-SP Series Class RK1 Time Delay Fuse, Dual-Element, Current-Limiting, 6A, 600VAC/300VDC | Graybar Store
     
Bussmann (Eaton) - Low Peak™ LPS-RK-SP Series Class RK1 Time Delay Fuse, Dual-Element, Current-Limiting, 6A, 600VAC/300VDC - LPS-RK-6SP
+ / - Hover over image to Zoom
Other Views

    Low Peak™ LPS-RK-SP Series Class RK1 Time Delay Fuse, Dual-Element, Current-Limiting, 6A, 600VAC/300VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LPS-RK-6SP
    SKU: 88052503
    $26.16
    Checking Pricing
         
    Voltage Rating:600V AC/300V DC
    Amps:6A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LPS-RK-6SP
    • UNSPSC 39121606
    • Amps 6A
    • Fuse Type Low-Peak Dual-Element Time-Delay Class RK1 Fuse (600V)
    • Voltage Rating 600V AC/300V DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Low Peak™ LPS RK_SP Series Class RK1 6A 600VAC/300VDC dual element time delay fuse.
    Bussmann Low-Peak™ ultimate protection Class RK1 dual element, current limiting, time-delay fuse.

    LPS-RK 600V Class RK1

    Agency Information:
    • CE, UL Listed, Guide JDDZ, File E4273. CSA Certified, Class 1422-02, File 53787, Class RK1 per CSA C22.2, No. 248.12

    Features

    • Industry's only UL Listed and CSA Certified fuse with a 300kA Vac interrupting rating that exceeds requirements for virtually all applications
    • Current-limitation for maximum short-circuit protection
    • Easy selective coordination with all Low-Peak fuses using simple 2:1 ampacity ratio
    • "No damage" Type "2" protection for IEC and NEMA starters when properly sized
    • High inrush current motor protection
    • Time-delay permits 130% FLA sizing for back-up motor protection
    • Protection against single-phase motor damage
    • Low watt loss power consumption
    • Electrically isolated end caps for added safety

    Typical Applications

    • Feeder and Branch Circuits
    • Motors
    • Transformers
    • Solenoids
    • General Purpose Circuits